Order Entry
Puerto Rico
ContactUsLinkComponent
Photometric Titration Sensor, DP5 Phototrode™
Photometric Titration Sensor, DP5 Phototrode™
Catalog # 11278-430
Supplier:  Mettler Toledo
undefined
Photometric Titration Sensor, DP5 Phototrode™
Catalog # 11278-430
Supplier:  Mettler Toledo
Supplier Number:  51109300

Specifications

  • Temperature range:
    15...35 °C
  • Description:
    Photometric sensor
  • Cat. No.:
    11278-430
  • Supplier no.:
    DP5

Specifications

About this item

The DP5 Phototrode™ is the next generation of photometric titration sensor, delivering high precision and ultimate functionality for demanding electroplating and electronics applications, two-phase titration and more.

  • Minimum LED burning time: 50000 h
  • Light path in sample: 2 cm
  • Spectral bandwidth: ±15 nm (at 50% relative intensity)
  • Product line: Excellence titrators, potentiometric compact titrators

Five wavelengths cover the full spectrum: With a choice of five wavelengths comprising 520, 555, 590, 620, and 660 nm, the DP5 can be individually adapted to the specific application.

Movable sleeve holder can be used like any other sensor in the titration vessel, either manually or in automated systems. The DP5 works where potentiometric titrations are not possible, where matrix effects corrupt the sensor's output signal, or where photometry is a specified requirement.

Performance for the long-term: The polypropylene sensor shaft resists most aqueous and non-aqueous media. For incompatible solvent mixtures, switch easily to a stainless steel shaft.
Ensures durable coatings and boards: Continuous monitoring of metal ions, acid or anion content in electrochemical baths is necessary to produce consistently good electroplating coatings or circuit boards. The tough DP5 Phototrode was built for just such jobs.

Two-phase titrations: For many surfactant analyses, classic two-phase titration remains the only possible solution. The DP5 works well with existing methods and accessories like the two-phase titration beaker.

EN 196-2 for cement: Test standard EN 196-2 specifies determining calcium and other cement components by photometric titration, with EDTA or EGTA. The DP5 easily attains the wavelengths and requirements specified.