Order Entry
Puerto Rico
ContactUsLinkComponent
InLab® Mono pH Half-Cell Electrode, METTLER TOLEDO®
InLab® Mono pH Half-Cell Electrode, METTLER TOLEDO®
Catalog # 97001-670
Supplier:  Mettler Toledo
Product available on GSA Advantage®
undefined
InLab® Mono pH Half-Cell Electrode, METTLER TOLEDO®
Catalog # 97001-670
Supplier:  Mettler Toledo
Supplier Number:  51343195
Product available on GSA Advantage®

Specifications

  • Temperature range:
    0...100 °C
  • Length:
    120 mm
  • Ø:
    12 mm
  • Cat. No.:
    97001-670
  • pH range:
    0 - 14
  • Body material:
    Glass
  • Supplier no.:
    51343195

Specifications

About this item

Electrode is recommended for applications in which the lifetime of the electrode is significantly shorter than that of a standard reference electrode

  • High alkali glass body
  • Dome-shaped membrane
  • S7 screw head connector

High alkali glass body protects against corrosive and organic samples and the dome-shaped membrane is easy to clean. S7 screw head connector is compatible with various cables, so electrode may be used with a wide range of meters.