Order Entry
Puerto Rico
ContactUsLinkComponent
 
InLab® Hydrofluoric Combination pH Electrode, METTLER TOLEDO®
Catalog # 97001-648
Supplier:  Mettler Toledo
Product available on GSA Advantage®
undefined
InLab® Hydrofluoric Combination pH Electrode, METTLER TOLEDO®
Catalog # 97001-648
Supplier:  Mettler Toledo
Supplier Number:  51343176
Product available on GSA Advantage®

Specifications

  • Temperature range:
    0...100 °C
  • Length:
    120 mm
  • Ø:
    12 mm
  • Cat. No.:
    97001-648
  • pH range:
    pH 1 - 11
  • Body material:
    Glass
  • Internal reference:
    ARGENTHAL™
  • Junction:
    Ceramic
  • Fill solution:
    3M KCl
  • Supplier no.:
    51343176

Specifications

About this item

Electrode has a pH sensing glass bulb that resists media bearing hydrofluoric acid

  • ARGENTHAL™ lead-off and silver ion trap
  • S7 screw head

Features ARGENTHAL™ lead-off and silver ion trap for optimum silver ion-free accuracy at various sample temperatures. S7 screw head connector is compatible with various cables, so electrode may be used with a wide range of meters. Supplied with 25mL electrolyte vial.