Order Entry
Puerto Rico
ContactUsLinkComponent
 
InLab® Cool Combination pH Electrode, Sleeve Junction, METTLER TOLEDO®
Catalog # 97001-646
Supplier:  Mettler Toledo
Product available on GSA Advantage®
undefined
InLab® Cool Combination pH Electrode, Sleeve Junction, METTLER TOLEDO®
Catalog # 97001-646
Supplier:  Mettler Toledo
Supplier Number:  51343174
Product available on GSA Advantage®

Specifications

  • Temperature range:
    –30…+80 °C
  • Length:
    120 mm
  • Ø:
    12 mm
  • Cat. No.:
    97001-646
  • pH range:
    pH 1 - 11
  • Body material:
    Glass
  • Internal reference:
    ARGENTHAL™
  • Junction:
    Sleeve
  • Fill solution:
    FRISCOLYT-B™
  • Supplier no.:
    51343174

Specifications

About this item

Electrode uses FRISOCOLYT-B™ electrolyte for low temperature samples

  • FRISOCOLYT-B™ electrolyte
  • Firm ground joint sleeve
  • ARGENTHAL™ lead-off and silver ion trap
  • S7 screw head

Features firm ground joint sleeve junction and ARGENTHAL™ lead-off and silver ion trap for optimum silver ion-free accuracy at various sample temperatures. S7 screw head connects with different cables, so electrode may be used with a wide range of meters. Supplied with 25mL electrolyte vial.