InLab® Semi Micro-L Combination pH Electrode, METTLER TOLEDO®
Catalog # 97001-640
Supplier: Mettler Toledo
Product available on GSA Advantage®
Specifications
- Temperature range:0...100 °C
- Length:230 mm
- Ø:6 mm
- Cat. No.:97001-640
- pH range:0 - 14
- Body material:Glass
- Internal reference:ARGENTHAL™
- Junction:Ceramic
- Fill solution:3M KCl
- Supplier no.:51343161
Specifications
About this item
Electrode features narrow shaft diameter and long shaft length for measuring in small or narrow neck vessels, and ARGENTHAL™ lead-off and silver ion trap for optimum silver ion-free accuracy at various sample temperatures
- Narrow shaft diameter
- ARGENTHAL™ lead-off and silver ion trap
- Safelock™ ABS closing ring
- Complete seal
- S7 screw head
Safelock™ ABS closing ring as reference junction makes refilling more accessible and ensures complete sealing when closed. S7 screw head connector is compatible with various cables, so electrode may be used with a wide range of meters. Supplied with 25mL electrolyte vial.