InLab® Viscous Combination pH Electrode, METTLER TOLEDO®
Catalog # 97001-628
Supplier: Mettler Toledo
Product available on GSA Advantage®
Specifications
- Temperature range:0...100 °C
- Length:40 mm
- Ø:6 mm
- Cat. No.:97001-628
- pH range:0 - 14
- Body material:Glass
- Internal reference:SteadyForce™
- Junction:Ceramic
- Fill solution:FRISCOLYT-C®
- Supplier no.:51343150
Specifications
About this item
Electrode is designed for viscous and highly glutinous samples
- SteadyForce™ reference system
- S7 screw head
It features a SteadyForce™ reference system with under-over pressure to guarantee electrode discharge and prevent contamination. S7 screw head connects with different cables, so electrode may be used with a wide range of meters.