InLab® Solids Combination pH Electrode, METTLER TOLEDO®
Catalog # 97001-624
Supplier: METTLER TOLEDO S.A. DE C.V. MX
Product available on GSA Advantage®
Specifications
- Temperature range:0...80 °C
- Length:25 mm
- Ø:6 mm
- Cat. No.:97001-624
- pH range:0 - 11
- Body material:Glass
- Internal reference:ARGENTHAL™
- Junction:Open
- Fill solution:XEROLYT® PLUS
- Supplier no.:51343153
Specifications
About this item
Electrode features spear-shaped tip for piercing tough exteriors, and ARGENTHAL™ lead-off and silver ion trap for optimum silver ion-free accuracy at various sample temperatures
- Spear-shaped tip
- ARGENTHAL™ lead-off and silver ion trap
- Solid XEROLYT® PLUS polymeric electrolyte
- No junction required
- Resists breakage
Solid XEROLYT® PLUS polymeric electrolyte requires no junction. Rugged low resistance glass shaft resists breakage and is ideal for low temperatures, low ion concentrations, and thick membranes. S7 screw head connects with different cables, so electrode may be used with a wide range of meters.