Order Entry
Puerto Rico
ContactUsLinkComponent
InLab® Science Combination pH Electrode, Sleeve Junction, METTLER TOLEDO®
InLab® Science Combination pH Electrode, Sleeve Junction, METTLER TOLEDO®
Catalog # 97001-604
Supplier:  Mettler Toledo
Product available on GSA Advantage®
undefined
InLab® Science Combination pH Electrode, Sleeve Junction, METTLER TOLEDO®
Catalog # 97001-604
Supplier:  Mettler Toledo
Supplier Number:  51343070
Product available on GSA Advantage®

Specifications

  • Temperature range:
    0...100 °C
  • Length:
    120 mm
  • Ø:
    12 mm
  • Cat. No.:
    97001-604
  • pH range:
    0 - 12
  • Body material:
    Glass
  • Internal reference:
    ARGENTHAL™
  • Junction:
    Sleeve
  • Fill solution:
    3M KCl
  • Supplier no.:
    51343070

Specifications

About this item

Electrode with moveable glass sleeve for increased flow rate and improved sample contact is ideal for slurries and emulsions

  • Moveable glass sleeve
  • ARGENTHAL™ lead-off and silver ion trap
  • A41 body
  • Resistant to corrosives

Features ARGENTHAL™ lead-off and silver ion trap for optimum silver ion-free accuracy at various sample temperatures. Special A41 glass body is resistant to corrosive or organic samples, and is ideal for high temperatures and biological media. S7 screw head connector is compatible with various cables, so electrode may be used with a wide range of meters. Supplied with 25mL electrolyte vial.