Order Entry
United States
ContactUsLinkComponent
 
Glass Half-Cell pH Electrode, Beckman Coulter®
  BKA57189
Product available on GSA Advantage®
undefined
Glass Half-Cell pH Electrode, Beckman Coulter®
  BKA57189
 :  A57189
Product available on GSA Advantage®
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Temperature range:
    0...100 °C
  • Length:
    150 mm
  • Environmentally Preferable:
  • Ø:
    12 mm
  • Cat. No.:
    BKA57189
  • pH range:
    0 - 14
  • Body material:
    Glass
  • Supplier no.:
    A57189

 

 

When indicating elements must be physically separated from reference elements to reduce noise or when a different reference element is needed to precisely match the measured sample, these electrodes are perfect.

  • Integrated, One-Meter Cable Included
  • BNC Connector
  • Diameter: 12 mm
  • Length: 150
  • Protective Epoxy Body

They feature one-meter-long, integrated cable with a BNC connector.

The electrodes are 12 mm x 150 mm.