Order Entry
United States
ContactUsLinkComponent
ORION® Ultra-Micro Combination pH Electrode, Thermo Scientific
ORION® Ultra-Micro Combination pH Electrode, Thermo Scientific
Catalog # 23227-006
undefined
ORION® Ultra-Micro Combination pH Electrode, Thermo Scientific
Catalog # 23227-006
Supplier Number:  9810BN
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Temperature range:
    –5...100 °C
  • Length:
    37 mm (Tip)
  • Environmentally Preferable:
  • Cable Length:
    1 m
  • Ø:
    6 mm (Tip 1.3 mm)
  • Immersion Depth:
    1 mm
  • Cat. No.:
    23227-006
  • pH range:
    0 - 14
  • Body material:
    Glass
  • Internal reference:
    Ag/AgCl
  • Connector:
    BNC
  • Supplier no.:
    9810BN

Specifications

About this item

Designed for long, thin test tubes.

Quick response time; requires only 0.5 µl of sample. Compatible with all Thermo Scientific pH and ISE/pH meters.

Ordering information: Comes complete with one bottle of reference filling solution 34108-020, adapter to fit a standard electrode holder, and filling pipet.