Order Entry
Puerto Rico
ContactUsLinkComponent
 
Orion™ Sure-Flow® Reference Electrode, Ag/AgCl Single Junction Half-Cell, Thermo Scientific
  34107-923
undefined
Orion™ Sure-Flow® Reference Electrode, Ag/AgCl Single Junction Half-Cell, Thermo Scientific
  34107-923
 :  900100
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Temperature range:
    0...100 °C
  • Length:
    110 mm
  • Cable Length:
    1 m
  • Ø:
    12 mm
  • Cap Ø:
    16 mm
  • Cat. No.:
    34107-923
  • Body material:
    Epoxy
  • Junction:
    Sure-flow
  • Fill solution:
    Ag/AgCl
  • Connector:
    Pin-tip
  • Supplier no.:
    900100

 

 

This reference half-cell electrode helps to precisely measure with ion-selective electrodes. Ideal for ISE determinations and routine pH measurements with Orion™ 910100 electrodes.

  • Ag/AgCl reference
  • Sure-Flow® sleeve junction

Reference electrode is recommended for all pH and ion-selective measurements.

For these samples, the double junction reference electrode, Orion 900200, with an appropriate intermediate filling solution, is recommended.

When filled with Orion™ filling solution 900001 (34111-830), this electrode matches the potential characteristics of a conventional KCl saturated calomel electrode.