Orion™ Sure-Flow® Combination pH Electrode, Thermo Scientific
Catalog # 10010-798
Supplier: Thermo Fisher Scientific
Specifications
- Temperature range:0...100 °C
- Length:110 mm
- Cable Length:1 m
- Ø:12 mm
- Cap Ø:16 mm
- Cat. No.:10010-798
- pH range:0 - 14
- Body material:Glass
- Internal reference:Ag/AgCl
- Junction:Sure-flow
- Connector:BNC
- Supplier no.:9172BNWP
Specifications
About this item
Chemical resistant glass body combination electrode for clog-free measurements of soil, sludge, colloids, and viscous material.
- Sure-Flow junction: Free flowing liquid-to-liquid junction provides the most stable, drift-free measurements
- Refillable Ag/AgCl combination pH electrode
- Waterproof BNC connector
- Can be used on any pH meter with a BNC connection