Order Entry
Puerto Rico
ContactUsLinkComponent
ORION® ROSS® Sure-Flow® Semi-Micro Combination pH Electrode, Thermo Scientific
ORION® ROSS® Sure-Flow® Semi-Micro Combination pH Electrode, Thermo Scientific
  10010-774
undefined
ORION® ROSS® Sure-Flow® Semi-Micro Combination pH Electrode, Thermo Scientific
  10010-774
 :  8175BNWP

 

  • Temperature range:
    0...100 °C
  • Length:
    165 mm
  • Cat. No.:
    10010-774
  • pH range:
    0 - 14
  • Body material:
    Epoxy
  • Internal reference:
    ROSS
  • Junction:
    Sure-flow
  • Connector:
    BNC
  • Supplier no.:
    8175BNWP

 

 

Semi-micro electrode is ideal for pH measurements in test tubes and other small vessels.

Stable to 0.01 pH in 30 s. Features the unique Sure-Flow® liquid-to-liquid junction. Diameter: 6 mm. Cap diameter: 16 mm. Lead length: 1 m.