Order Entry
Puerto Rico
ContactUsLinkComponent
KIMAX® Gas Sampling Tube, Kimble Chase
KIMAX® Gas Sampling Tube, Kimble Chase
Catalog # 89002-136
undefined
KIMAX® Gas Sampling Tube, Kimble Chase
Catalog # 89002-136
Supplier Number:  30040-500

Specifications

  • Capacity:
    500 ml
  • Description:
    KIMAX® Gas Sampling Tube
  • Cat. No.:
    89002-136
  • O.D.×L:
    65×360 mm
  • Stopcock size:
    4
  • Supplier no.:
    30040-500

Specifications

About this item

Gas collecting apparatus features tubulations at each end that accept 9.5 mm (³/₈") flexible tubing.