Order Entry
Puerto Rico
ContactUsLinkComponent
 
PIG® Dryer Safe Reusable Water Absorbent Sock
  77574-712
 :  New Pig
New Product
undefined
PIG® Dryer Safe Reusable Water Absorbent Sock
  77574-712
 :  New Pig
 :  WTR019-GY
New Product

 

  • Capacity:
    Absorbs up to 10 L (2.65 gal.)
  • Description:
    Durable, reusable absorbent socks
  • L×W:
    96.5×7.6 cm (38×3")
  • Material:
    Polyester
  • Cat. No.:
    77574-712

 

 

Launderable sock blends into your environment while absorbing condensation and small water leaks, sock can be machine-washed and dried up to 50 times.

  • For use with water
  • Reusable
  • Machine-washable and dryer-safe
  • Available in aesthetically appealing tan and gray color options to blend into surroundings

Place this sock on windowsills or around coolers, freezers or air conditioners or in other damp areas to absorb condensation and small leaks. Soak up water, then toss in the washing machine and dryer to reuse. Ideal for use in schools, hospitals, universities, hotels and facilities with onsite laundry services. Machine wash cold, tumble dry; can use detergent if desired.

 : For use with water only.