Eisco® High-Speed Low Friction Pulley on Rod
470344-770
: Wards
- Description:High speed low friction pulley on rod
- Length:10" (total)
- Cat. No.:470344-770
- Diameter:12 mm rod; 2" pulley
High-speed pulley with low friction design mounted on a rod for easy integration into experiments.
- Pulley has a metal low friction bearing installed
- Rod is made of durable aluminum; pulley is made of durable plastic
Pulley has a metal low friction bearing installed. Rod is made of durable aluminum and has a 12 mm diameter. Pulley is made of durable plastic.