Supelco® Spectroquant® Rectangular cells quartz 10 mm, EMD Millipore
EM1.00784.0001
- Description:Rectangular cells quartz
- Size:2 units
- Cat. No.:EM1.00784.0001
- Packaging:Fibre case
- Pathlength:10 mm
- Supplier no.:1.00784.0001
Cuvettes made of quartz glas are especially suitable to perform measurements using a wavelength from the UV range. In contrast to other cuvettes, these cells don't absorb in this range and therefore allow for safe measurement results. They can be used in combination with photometes with a cell holder for 10 mm rectangular cells, e.g. the Spectroquant Prove series.
Storage temperature: 2…30 °C