CHOSEN™ Non-Contact Infrared Thermometer
Catalog # 77530-066
Supplier: Germaine Laboratories
New Product
Specifications
- Description:Non-contact infrared thermometer
- Cat. No.:77530-066
- Range:93.2...109.4 °F
Specifications
About this item
Reliable, fast results in one second.
- Reliable and fast results
- Advanced infrared technology provides quick and accurate measurements in one second
- Non-contact provides safer measurements
- No measuring sensor cover is needed
- Minimizes the risk of spread of disease and cross-contamination
- Eliminates the need for cleaning between each person
- Easy to use
- User-friendly design offers comfortable grip
- Storage for up to 50 measurement memories
- Switchable between °F/°C and beep/silent options
- Five-year shelf life
Features wide body temperature measuring range between 93.2 to 109.4°. Offers reliable results in a wide environmental temperature range at 50 to 104 °F.
Hold the non-contact thermometer 0.4 to 2" (1 to 5 cm) away from the center of forehead to obtain measurement. Easy to read LCD display includes three backlight colors and features red high fever alert above 101.3°.
Ordering information: Fast shipping.
Delivery: 2 AAA batteries included.