About this item
Scale up your analytical method using Thermo Scientific™ Hypersil™ PREP ODS C18 reversed phase preparative HPLC columns. Our columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed. This C18 column is a general purpose column used in a broad range of applications, perfect for routine workflows.
- C18 (USP L1) selectivity
- pH stable from 2 to 8
- Maximum temperature of 60 °C
- Preparative HPLC Column Hardware Options - based on column inner diameter and column performance needs
Standard threaded and standard flange hardware: Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use. Standard threaded hardware for column Int.Ø <40 mm. Standard flange hardware for column int.Ø ≥40 mm. Standard hardware can be modified on request to be compatible with SFC.
XtendedLife Hardware: Improves column lifetime by incorporating an internal dynamic axial. Compression (DAC) system, ensuring the media bed is continuously packed tightly. Compatible with SFC and is available in dimensions up to int.Ø 50 mm. Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer specific orders. If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements. Please contact your local sales representative for customer specific orders. Custom built columns are not eligible for returns.
Specifications
- Catalog No:
- 76330-808
- 76331-050
- 76331-052
- 76330-810
- 76331-046
- 76331-048
- 76330-806
- 76330-824
- 76330-738
- 76330-820
- 76330-822
- 76331-058
- 76330-816
- 76330-818
- 76331-054
- 76330-812
- 76331-056
- 76330-814
- 76330-744
- 76330-740
- 76330-742
- 76330-786
- 76330-788
- 76331-044
- 76330-802
- 76330-804
- 76330-798
- 76331-040
- 76330-800
- 76330-794
- 76330-796
- 76331-038
- 76330-790
- 76330-792
- 76330-766
- 76330-780
- 76330-782
- 76330-776
- 76330-778
- 76330-772
- 76330-774
- 76330-768
- 76330-770
- 76330-784
- 76330-830
- 76330-832
- 76330-826
- 76330-828
- 76330-758
- 76330-760
- 76330-754
- 76330-756
- 76330-750
- 76330-838
- 76330-840
- 76330-752
- 76330-746
- 76330-834
- 76330-748
- 76330-836
- 76330-762
- 76330-764
- Description:
- Preparative column, standard
- Preparative column, XtendedLife
- Preparative column, XtendedLife
- Preparative column, standard
- Guard
- Preparative column, XtendedLife
- Preparative column, standard
- Preparative column, XtendedLife
- Preparative column, standard
- Preparative column, XtendedLife
- Preparative column, XtendedLife
- Guard
- Guard
- Preparative column, XtendedLife
- Preparative column, XtendedLife
- Preparative column, standard
- Guard
- Preparative column, standard
- Preparative column, standard
- Preparative column, standard
- Preparative column, standard
- Preparative column, standard
- Preparative column, standard
- Guard
- Preparative column, standard
- Preparative column, standard
- Preparative column, standard
- Preparative column, standard
- Preparative column, standard
- Preparative column, standard
- Preparative column, standard
- Preparative column, standard
- Preparative column, standard
- Preparative column, standard
- Preparative column, standard
- Preparative column, standard
- Preparative column, standard
- Preparative column, standard
- Preparative column, standard
- Preparative column, standard
- Preparative column, standard
- Preparative column, standard
- Preparative column, standard
- Preparative column, standard
- Preparative column, XtendedLife
- Preparative column, XtendedLife
- Preparative column, XtendedLife
- Preparative column, XtendedLife
- Preparative column, standard
- Preparative column, standard
- Preparative column, standard
- Preparative column, standard
- Preparative column, standard
- Preparative column, XtendedLife
- Preparative column, XtendedLife
- Preparative column, standard
- Preparative column, standard
- Preparative column, XtendedLife
- Preparative column, standard
- Preparative column, XtendedLife
- Preparative column, standard
- Preparative column, standard
- Carbon Load:
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- 10%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. Pressure:
- 295 bar (4300 psi)
- 240 bar (3500 psi)
- 152 bar (2200 psi)
- 295 bar (4300 psi)
- 152 bar (2200 psi)
- 140 bar (2000 psi)
- 140 bar (2000 psi)
- 152 bar (2200 psi)
- 400 bar (5800 psi)
- 240 bar (3500 psi)
- 240 bar (3500 psi)
- 152 bar (2200 psi)
- 295 bar (4300 psi)
- 240 bar (3500 psi)
- 140 bar (2000 psi)
- 152 bar (2200 psi)
- 152 bar (2200 psi)
- 140 bar (2000 psi)
- 400 bar (5800 psi)
- 400 bar (5800 psi)
- 400 bar (5800 psi)
- 295 bar (4300 psi)
- 152 bar (2200 psi)
- 152 bar (2200 psi)
- 295 bar (4300 psi)
- 152 bar (2200 psi)
- 295 bar (4300 psi)
- 152 bar (2200 psi)
- 295 bar (4300 psi)
- 295 bar (4300 psi)
- 295 bar (4300 psi)
- 400 bar (5800 psi)
- 140 bar (2000 psi)
- 295 bar (4300 psi)
- 400 bar (5800 psi)
- 152 bar (2200 psi)
- 140 bar (2000 psi)
- 295 bar (4300 psi)
- 295 bar (4300 psi)
- 295 bar (4300 psi)
- 295 bar (4300 psi)
- 295 bar (4300 psi)
- 295 bar (4300 psi)
- 295 bar (4300 psi)
- 152 bar (2200 psi)
- 140 bar (2000 psi)
- 140 bar (2000 psi)
- 240 bar (3500 psi)
- 400 bar (5800 psi)
- 400 bar (5800 psi)
- 400 bar (5800 psi)
- 400 bar (5800 psi)
- 400 bar (5800 psi)
- 240 bar (3500 psi)
- 152 bar (2200 psi)
- 400 bar (5800 psi)
- 400 bar (5800 psi)
- 240 bar (3500 psi)
- 400 bar (5800 psi)
- 240 bar (3500 psi)
- 400 bar (5800 psi)
- 400 bar (5800 psi)
- pH Range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface Area:
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- 195 m²/g
- Temperature Limit:
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- USP Code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1