L-Shaped Spreader
L-Shaped spreader, Blue, 200/pack, 2000/case
Catalog # 77508-584
Supplier: NEST SCIENTIFIC
Supplier #: 711001
Jump to:
Product Details & Documents
Using a grinding tool with high precision in combination with an ergonomic design, the efficient sterile L-Spreader specialized for Asian scientific researchers is developed and manufactured to effectively solve problems such as contamination or uneven application of spread plate in bio-labs, which helps to make domestic biological testing
practitioners more efficient and simplify their tedious work during biological experiments.
- Sterile L-Spreader, using medical PS
- EO Sterilized
- Smooth and flat surface that solves problems such as contamination or uneven application of spread plate in bio-labs
- Length of handle: 144 mm, diagram of spreading: 33 mm
- Ideal for spreading cells or bacteria evenly in the culture dish
Suitable for 3.5, 6, 9 and 10 cm petri dishes and more.
Specifications
- Color:Blue
- Description:L-Shaped spreader
- Packaging:200/pack, 2000/case
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



