Aluminum Sheet for Deep Well and PCR Plates
Catalog # 77508-208
Supplier: NEST SCIENTIFIC
Specifications
- Temperature range:170 ~ 175 °C, 4 ~ 5 s
- Description:Aluminum sheet for sealing
- L×W:125×84 mm
- Thickness:0.18 mm
- Cat. No.:77508-208
Specifications
About this item
Widely used in sealing of plates and PCR for liquid storage. 100% leakage, heat sealing technology has been proved superior to other sealing methods.
- No adhesives, avoid contamination of samples
- Not easily dissolved by organic solvents, such as DMSO
- Easy to peel
- Should use with heat sealing instruments
Effectively used for long-distance transportation, with low temperature sterilization.