Order Entry
Puerto Rico
ContactUsLinkComponent
PIG® Spill Kit in Counter Top Box, New Pig
PIG® Spill Kit in Counter Top Box, New Pig
Catalog # 89031-462
Supplier:  New Pig
undefined
PIG® Spill Kit in Counter Top Box, New Pig
Catalog # 89031-462
Supplier:  New Pig
Supplier Number:  KIT281

Specifications

  • Capacity:
    Absorbs up to 13.2 L (3.5 gal.)
  • Cat. No.:
    89031-462
  • Supplier no.:
    KIT281

Specifications

About this item

Hi-viz yellow corrugated plastic container is durable and easy to move.

  • Portable kits are ideal for cleaning small spills in labs, vehicles, and more
  • Absorbs 13.2L (3.5gal.) of nonaggressive liquids such as oils, coolants, solvents, and water
  • Unique side slot dispenses 7.6m (25') universal mat roll
  • Durable, corrugated plastic box can be wall mounted

Contains a PIG Mat Roll and Pillows, PPE, PIG Premoistened Hand and Surface Wipers, and PIG Repair Putty.

Dispensing slot allows easy access to PIG Mat. Roll is perfed every 10" for easy access to 10" x 10" cleanup pads. Hi-viz container is easy to spot in an emergency. Includes gloves and goggles to guard against splashes. Premoistened wipers are ideal for wiping surfaces or cleaning hands without soap and water. Built-in keyholes allow quick wall mounting. No wheels. Not UN rated.