Specifications
- Capacity:Absorbs up to 53 L (14 gal.)
- Cat. No.:56620-728
- Weight:22.7 kg (50 lbs.)
- Supplier no.:KIT244
Specifications
About this item
This fully stocked wheeled mobile cart is equipped with swing-out front doors for easy access to spill kit supplies.
- Highly-visible cart is easy to locate
- Lockable for added security
- Top and bottom handles make the cart easy to carry
- Temporary disposal bags help make cleanup easier
- Includes gloves and goggles to guard against splashes
Ideal for maintenance crews, as well as labs or other areas prone to small spills. Not UN rated.
Optional Refill for PIG® Spill Kit in High-Visibility Cart is packed to refill your PIG Spill Kit. PIG Blue Socks stop spreading spills; PIG Rip-and-Fit Mat and Pillows quickly absorb; PIG Repair Putty plugs or patches leaks and cracks. Temporary disposal bags with ties help make cleanup faster.
The 8" plastic wheels roll easily over uneven surfaces. Narrow width fits easily through doors and aisles. Cart holds and dispenses a 60' roll of PIG Rip-&-Fit Mat for tearing off pads or sections as needed. PIG Blue Socks stop spreading spills; PIG Rip-&-Fit Mat and Pillows absorb; PIG Repair Putty plugs or patches leaks and cracks.