Syringe Filters
Supplier: NEST SCIENTIFIC
Jump to:
About this item
Syringe filters for sample volumes of 2 to 100 ml.
- Retention volume <115 µl
- Non pyrogenic and non cytotoxic
- DNase / RNase – free, Human DNA – free
Maximum operating temperature: 100 °C autoclave at 125 °C for 15 minutes.
Maximum operating pressure approximately 100 psi.
Packaging: Individually wrapped.
8 Options Available Below
Product Details & Documents
Syringe filters for sample volumes of 2 to 100 ml.
- Retention volume <115 µl
- Non pyrogenic and non cytotoxic
- DNase / RNase – free, Human DNA – free
Maximum operating temperature: 100 °C autoclave at 125 °C for 15 minutes.
Maximum operating pressure approximately 100 psi.
Packaging: Individually wrapped.
Product Family Options
Product Information
- ØPore sizeMembraneAvailabilityPrice
- 77507-982Syringe filtersSupplier Number: 380112
- 77507-980Syringe filtersSupplier Number: 380111
- 77507-990Syringe filtersSupplier Number: 380212
- 77507-988Syringe filtersSupplier Number: 380211
- 77507-986Syringe filtersSupplier Number: 380122
- 77507-984Syringe filtersSupplier Number: 380121
- 77507-994Syringe filtersSupplier Number: 380222
- 77507-992Syringe filtersSupplier Number: 380221
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



