Order Entry
Puerto Rico
ContactUsLinkComponent
Automatic Decapper
Automatic Decapper
Catalog # 77507-402
Supplier:  NEST SCIENTIFIC
Automatic Decapper
Catalog # 77507-402
Supplier:  NEST SCIENTIFIC
Supplier Number:  107004

Specifications

  • Description:
    Automatic decapper, 10 kg, clamping force: 40 - 150 N, torque: 1 Nm
  • Cat. No.:
    77507-402
  • W×D×H:
    250×245×420 mm

Specifications

About this item

The device is equipped with the functions of automatic capping/uncapping and automatic counting, which is small and light, out of ergonomic inclination design.

  • Flexible and easy-to-use
  • Push up the tube to automatically trigger the startup
  • Intelligent and efficient
  • The device is suitable for the sampling tubes with screw caps
  • Safe and portable
  • Torque, clamping force, number of turns, uncapping mode can be changed

It is of ergonomic inclination design, small and light. With a single hand holding the tube, automatic capping/uncapping can be realized, effectively reducing the working intensity of testers and greatly improving the working efficiency.

Multiple working modes available (Continuous uncapping; continuous capping; and capping after uncapping). The device can customize the parameters such as torque, clamping force and number of turns to avoid sealing failure and prevent sample contamination.

The device is fitted with a high-safety automatic trigger starting mechanism, without need for manual trigger of key, the processing speed less than 4 seconds per sample.

The software interface is simple and easy to understand, with counting display, counting re-set and module re-set functions. With a small size, it is flexible to move and can be used in the working scenarios such as biosafety cabinet and super clean bench, and disinfectant like alcohol can be used to directly spray for disinfection.