Specifications
- Temperature range:2...8 °C
- Capacity:142 L (5.0 cu.ft.)
- Description:Small undercounter medical refrigerator
- Access Ports:One on right side
- Display:LED touch pad
- Shelves/drawers:3 coated steel wire shelves
- Weight:45 kg (100 lbs.)
- Exterior W×D×H:606×600×867 mm (23.8×23.7×34.1")
- Interior W×D×H:507×434×650 mm (19.9×17.1×25.6")
- Cat. No.:77442-054
- Electrical:115 V, 60 Hz
Specifications
About this item
The PHCbi brand PR-L5181W-PA is engineered to meet the strict regulatory guidelines of the CDC, ANSI and NSF. The compact laboratory undercounter combines high performance temperature control with environmentally friendly refrigerants and energy efficiency. Precision temperature control and uniformity prevent the interior from cooling below freezing and risking vaccine and biologic viability whether the unit is loaded or empty.
- Temperature control and ±3 °C uniformity
- Security and alarm notification
- SNAP compliant refrigerant
- Key lock, top mounted with 2 keys
- Evaporator shelf cooling design
- Meets CDC/VFC, NSF/ANSI-456 regulatory guidelines
- Compact design
This undercounter refrigerator provides energy efficiency and sustainability without compromising performance. Traditional refrigerants have been replaced with environmentally friendly natural refrigerants to meet Significant New Alternatives Policy (SNAP) guidelines for low global warming potential and no ozone-depleting substances. This refrigerator utilizes a sophisticated defrost cycle that only triggers when needed and when the compressor is not running, minimizing temperature spikes often associated with common defrost assurances of optimum temperature control maintenance at all times. This innovation provides precision temperature control and uniformity, prevents the interior from cooling below freezing and risking vaccine and biologic viability whether the unit is loaded or empty.
Temperature sensor: Thermistor