Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

CO2 Shaker, CPS-20

Orbital shaker for CO₂ incubator, CPS20, 100×255×255 mm, 20 mm, 50 - 250 rpm, 4.2 kg, 12 V, 3 kg
  77531-684
 :  CPS20
CO2 Shaker, CPS-20
  77531-684
CO2 Shaker, CPS-20
CO2 Shaker, CPS-20

Orbital shaker for CO₂ incubator, CPS20, 100×255×255 mm, 20 mm, 50 - 250 rpm, 4.2 kg, 12 V, 3 kg

 
$2,288.00
   
Each
 
 

CO₂ shaker CPS - 20 provides regulated orbital motion of the platform and is designed for use specifically in CO₂ incubators.

  • Tissue culture experiments
  • Eukaryotic cell cultivations
  • Any orbital shaking application in CO₂ incubators
  • Brushless motor with a guaranteed life time of 35,000 hours
  • Digital time setting: 1 min to 96 hr or non-stop (Increment - one minute)

CPS - 20 is specifically designed for use in harsh environments such as CO₂ and humidity and provides reproducible results for cell culture growth. A choice of five interchangeable platforms are available to provide a wide variety of vessels to be used. The specially designed remote controller allows for protection of electronics from the CO₂ environment. It does not interfere with the operation of the incubator.

 : Five interchangeable platforms available (must be ordered separately).

 
  • Model:
    CPS20
  • Description:
    Orbital shaker for CO₂ incubator
  • W×D×H:
    100×255×255 mm
  • Speed range:
    50 - 250 rpm
  • Max. load:
    3 kg
  • Orbit:
    20 mm
  • Weight:
    4.2 kg
  • Voltage:
    12 V
  • Cat. No.:
    77531-684
Accessories

 

  •  
    Description
     
     
  • 89194-494
    Flat platform with Non-Slip Rubber Mat
       
    Each - $109.00

 

  •  
    Description
     
     
  • 97025-544
    Platform with Clamps for 12 x 100–150 mL Flasks/Beakers
       
    Each - $496.00

 

  •  
    Description
     
     
  • 97025-546
    Platform with clamps for 6 x 250 ml flasks/ 400ml beakers
       
    Each - $468.00

 

  •  
    Description
     
     
  • 97025-566
    Universal platform, with adjustable bars for different types of containers
       
    Each - $307.00

 

  •  
    Description
     
     
  • 89402-930
    Platform with Spring Holders for up to 88 Tubes up to 30 mm Diameter
       
    Each - $700.00