High Speed Magnetic Stirrer, MS - 3000
77531-732
New Product
- Model:MS - 3000
- Description:High speed magnetic stirrer
- Speed Range:0 - 3000 rpm
- Plate Material:Stainless Steel
- Cat. No.:77531-732
- Max. capacity:5 L
- Overall dimensions:120×150×65 mm
- Weight:0.8 kg
- Max. stir bar length:50 mm
The MS - 3000 is a compact magnetic stirrer with stainless steel working surface.
- Mixing
- Dissolving
- pH measurement
- Titrations
It provides stirring of liquids up to five litres to a maximum of 3000 rpm.
The MS - 3000 has a powder enamelled strong steel enclosure, which is chemically resistant to acids and alkali.
The stirrers are supplied with a cylinder-shape magnetic stirring bar (6×25 mm) encapsulated in PTFE for universal use.
: The stirrers are supplied with a cylinder-shape magnetic stirring bar (6×25 mm) encapsulated in PTFE for universal use.