Order Entry
Puerto Rico
ContactUsLinkComponent
Overhead Stirrer Multi Mixer, 1000
Overhead Stirrer Multi Mixer, 1000
Catalog # 77531-722
Supplier:  GRANT USA INC.
New Product
Overhead Stirrer Multi Mixer, 1000
Catalog # 77531-722
Supplier:  GRANT USA INC.
Supplier Number:  MM1000
New Product

Specifications

  • Description:
    Overhead stirrer multi mixer
  • Dimensions:
    140×135×250 mm
  • Material:
    Stainless steel
  • Model:
    MM-1000
  • Speed Range:
    40 - 1000 rpm
  • Cat. No.:
    77531-722
  • Shaft diameter:
    8 mm
  • Weight:
    2.4 kg
  • Max. volume:
    20 L
  • Max. viscosity:
    1000 mPa.s

Specifications

About this item

The Multi mixer 1000 is designed for stirring liquids up to 20 litres.

  • Mixing, stirring and shearing in
  • Biotechnology
  • Organic synthesis
  • Analytical laboratories
  • Sample preparation

It is a quiet and reliable mixer that provides stable continuous mixing for up to seven days. It features three types of motion: Rotational, reciprocal and vibration.

It is an ideal instrument for biotechnology, organic synthesis, analytical laboratories. It can be used for stirring solutions up to the 'medium viscosity' range (from 1000 to 10000 mPa).

Ordering information: Five optional paddles, retort stand and clamp sold separately.