Order Entry
Puerto Rico
ContactUsLinkComponent
Rotary Evaporators, RV 10 auto
Rotary Evaporators, RV 10 auto
Supplier:  IKA Works
Certificates
undefined
Rotary Evaporators, RV 10 auto
Supplier:  IKA Works

Specifications

  • Catalog No:
  • 76329-934
  • 76329-938
  • 76329-936
  • Model:
  • RV 10 auto pro FLEX
  • RV 10 auto pro V-C
  • RV 10 auto pro V
  • Rotation Speed (min<sup>-1</sup>):
  • 5 - 300 rpm
  • 5 - 300 rpm
  • 5 - 300 rpm
  • Rotation Speed setting:
  • Digital
  • Digital
  • Digital
  • Cooling Surface:
  • 1500 cm²
  • 1500 cm²
  • 1500 cm²
  • Bath Capacity:
  • 4 L
  • 4 L
  • 4 L
  • W×D×H:
  • 500×430×410 mm (without glassware)
  • 500×430×410 mm (without glassware)
  • 500×430×410 mm (without glassware)
  • Weight:
  • 18.60 kg
  • 52.65 kg
  • 52.34 kg
  • Protection class DIN EN 60529:
  • IP 20
  • IP 20
  • IP 20
  • Temperature Range:
  • Ambient…+180 °C
  • Ambient…+180 °C
  • Ambient…+180 °C

Specifications