Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Heating Baths, HB eco

Heating Baths, HB eco

HB Eco, Ø×H: 257×190 mm, RT*...99 °C, 1400 W, 4 L, 330×325×190 mm, 3.9 kg
Catalog # 76329-848
Supplier:   IKA Works
Supplier #:  0020016413
Heating Baths, HB eco
Catalog # 76329-848
Supplier:  IKA Works
Heating Baths, HB eco
Heating Baths, HB eco

HB Eco, Ø×H: 257×190 mm, RT*...99 °C, 1400 W, 4 L, 330×325×190 mm, 3.9 kg

Price
$2,299.65
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

HB Eco is a compact and ergonomic heating bath.

  • Maximum media temperature: 99 °C
  • Ergonomic handles
  • Temperature display
  • Alternating display of set-point and actual temperature
  • USB interface

Permissible ambient temperature 5 to 40 °C with 80% permissible relative humidity and frequency, 50/60 Hz.

Certifications: Protection class according to DIN EN 60529: IP 21, class designation acc. DIN 12876: I

Caution: * RT = Ambient

Specifications
  • Temperature range:
    RT*...99 °C
  • Capacity:
    4 L
  • Description:
    HB Eco, Ø×H: 257×190 mm
  • Heating capacity:
    1400 W
  • Exterior W×D×H:
    330×325×190 mm
  • Weight:
    3.9 kg