Swiveling Squeegee, Vileda Professional-FHP
Catalog # 89066-050
Supplier: Vileda Professional - FHP
Specifications
- Description:Squeegee
- Cat. No.:89066-050
- Width:50 cm (19¹¹⁄₁₆")
- Supplier no.:119933
Specifications
About this item
True cleanroom squeegee swivels 360° for a full range of motion.
- True cleanroom squeegee swivels 360° for full range of motion
- Use on floors, walls, and ceilings after applying disinfectant
- Squeegee spills to the drain in controlled environment
- Resists autoclave, gamma, and ETO processes
- Use with all Vileda Professional® handles
Ergonomic handle extends from 99.1–180.3cm (39–71") with a turn of the wrist. Colored tabs (blue, red, green, and yellow) allow for color coding of equipment for specific applications.
Both squeegee and handle are resistant to autoclaving, gamma irradiation, and ETO sterilization.
Use on floors and walls after applying disinfectant. Squeegee spills to the drain in cleanrooms.
Ordering information: Squeegee and handle are sold separately.