Syncronis™ HILIC preparative HPLC columns for polar and hydrophilic analytes.
- Zwitterionic bonded phase enhances retention of polar and hydrophilic analytes
- Enhanced sensitivity with MS detection
- Highly organic mobile phase facilitates desolvation in ESI-MS
Highly pure, high surface area silica and dense stationary phase coverage minimize secondary interactions and deliver reproducible high-resolution separations. The zwitterionic stationary phase results in a neutral, highly polar surface and provides optional selectivity to C18 columns without ion-pairing or derivatization. These columns come in a wide range of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.
Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use. Standard threaded hardware for column I.D. <40 mm. Standard flange hardware for column I.D. ≥40 mm. Standard hardware can be modified on request to be compatible with SFC.
Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly. Compatible with SFC and is available in dimensions up to 50 mm I.D.
- Catalog No:
- 76332-304
- 76332-432
- 76332-434
- 76332-314
- 76332-426
- 76332-316
- 76332-310
- 76332-306
- 76332-308
- Description:
- 76332-304
- Guard ⅛"
- Guard ⅛"
- Guard ¹⁄₁₆"
- 76332-426
- Guard ¹⁄₁₆"
- Guard column
- 76332-306
- 76332-308
- Carbon Load:
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- Endcapped:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Max. Pressure:
- 295 bar (4300 psi)
- 152 bar (2200 psi)
- 152 bar (2200 psi)
- 152 bar (2200 psi)
- 240 bar (3500 psi)
- 152 bar (2200 psi)
- 295 bar (4300 psi)
- 152 bar (2200 psi)
- 140 bar (2000 psi)
- pH Range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface Area:
- 320 m²/g
- 320 m²/g
- 320 m²/g
- 320 m²/g
- 320 m²/g
- 320 m²/g
- 320 m²/g
- 320 m²/g
- 320 m²/g
- Temperature Limit:
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- 60 °C