Order Entry
Puerto Rico
ContactUsLinkComponent
Silanized Sample Vial
Silanized Sample Vial
Catalog # 66065-612
Supplier:  Thermo Scientific
Silanized Sample Vial
Catalog # 66065-612
Supplier:  Thermo Scientific
Supplier Number:  B7999-S12A

Specifications

  • Cap included:
    Yes
  • Cap Size:
    15-425
  • Capacity:
    12 ml
  • Color:
    Amber
  • Description:
    Silanized vial
  • Material:
    Borosilicate glass
  • Cat. No.:
    66065-612
  • Packaging:
    200 Pk
  • Diameter ×H:
    19×65 mm
  • Supplier no.:
    B7999-S12A

Specifications

About this item

Improve sample analysis sensitivity by eliminating sample/glass reactions.

  • Superior quality borosilicate clear or amber glass
  • Eliminate leaching of ions
  • Provide consistent pH for duration of sample storage life