VWR® Combined Alcohol Proof and Tralles Hydrometer
34715-000
- Length:380 mm
- Accuracy:±1%, ±2% for 0 to 50° Tralle; ±2%, ±4% for 0 to 100 Proof
- Cat. No.:34715-000
- Range:10 - 100°F (temperature), 0 - 100° (tralles), 0 - 200% (proof)
- Subdivisions:1°F / 1° / 2%
Dual scale hydrometer features thermometer in the bottom portion to permit temperature correction of test liquid.
- Proof range of 0 to 200
- Tralles range of 0 to 100
- Temperature standard: 60°F
: Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST.
: Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.