SPE Columns, Honeywell Burdick
Supplier: Honeywell Research Chemicals
Certificates
About this item
Medical-grade polypropylene tubes are packed with carefully selected materials to ensure reproducibility, reliability, and high recovery.
- Wide selection of support materials and multiple cartridge/column sizes
- Every stationary phase batch tested to ensure lot-to-lot reproducibility
- Reliable quality
Columns contain a reservoir, retaining frit, packing material, and containing frit. Basic support material is porous, high surface area silica gel. Also available are Alumina, Florisil®, and ion exchange resins. Columns attach securely to the vacuum manifold through a Luer-tip exit port. Sealed internal units of 5 or 10 columns ensure product integrity.
Specifications
- Catalog No:
- BJ9202
- BJ9234
- BJ9214
- BJ9210
- BJ9204
- BJ9230
- BJ9220
- BJ9290
- BJ9232
- BJ9260
- BJ9250
- BJ9200
- BJ9240
- BJ9212
- BJ9304
- BJ9264
- Description:
- Octadecyl (C18)
- Silica (Si)
- Octyl (C8)
- Octyl (C8)
- Octadecyl (C18)
- Silica (Si)
- Ethyl (C2)
- Alumina (Acidic)
- Silica (Si)
- Florisil
- Aminopropyl (NH₂)
- Octadecyl (C18)
- Cyanopropyl (CN)
- Octyl (C8)
- Alumina (Neutral)
- Florisil
- Carbon Load:
- 20.5 - 22.7%
- N/A
- 10.0 - 12.0%
- 10.0 - 12.0%
- 20.5 - 22.7%
- N/A
- 5.4 - 7.0%
- N/A
- N/A
- N/A
- N/A
- 20.5 - 22.7%
- N/A
- 10.0 - 12.0%
- N/A
- N/A
- Endcapped:
- Yes
- N/A
- Yes
- Yes
- Yes
- N/A
- Yes
- N/A
- N/A
- N/A
- N/A
- Yes
- N/A
- Yes
- N/A
- N/A
- Surface Area:
- 500 m²/g
- 500 m²/g
- 500 m²/g
- 500 m²/g
- 500 m²/g
- 500 m²/g
- 500 m²/g
- 200 m²/g
- 500 m²/g
- —
- 500 m²/g
- 500 m²/g
- 500 m²/g
- 500 m²/g
- 200 m²/g
- —