Order Entry
Puerto Rico
ContactUsLinkComponent
Synthware Condenser, Reflux, Jacketed, Threaded, Microscale, Kemtech America
Synthware Condenser, Reflux, Jacketed, Threaded, Microscale, Kemtech America
Catalog # 60004-124
Supplier:  Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
undefined
Synthware Condenser, Reflux, Jacketed, Threaded, Microscale, Kemtech America
Catalog # 60004-124
Supplier:  Kemtech America
Supplier Number:  C201080
Minority or Woman-Owned Business Enterprise
Small Business Enterprise

Specifications

  • [ST] joint:
    14/10
  • Cat. No.:
    60004-124
  • Jacket length:
    80 mm
  • Hose connection O.D.:
    8 mm
  • Supplier no.:
    C201080

Specifications

About this item

Jacketed air reflux condenser with inner tube I.D

  • Heavy wall borosilicate construction
  • Ground glass joints
  • Jacketed

that is large enough to accept a thermometer. For microscale applications. Supplied with a nylon compression cap and Viton® O-ring.