Specifications
- Description:Mediumweight
- Dimensions:40.6 cm x 24 m (16" x 80')
- Cat. No.:56620-080
- Supplier no.:MAT284
Specifications
About this item
Exclusive 4-in-1 Mat is a pad, roll, sock and wiper all in one. Use as a pad to catch drips and soak up spills; roll out to cover large areas; fold along score lines to make a thick, absorbent sock; tear off a piece to use as a low-lint wiper.
- Fast-wicking absorbent takes the shape of a pad, roll, wiper, or sock
- Perforated sections tear off and fold easily for versatile use
- Durable spunbonded polypropylene top layer resists scuffs and tears when used as a roll
- Soft bottom layer grips floors
- Absorbs up to 34L (9gal.) of oils, coolants, solvents, and water
No matter how you use it, this mat builds on the proven eight-layer, 100% polypropylene construction of PIG Mat.
Scuff-resistant, spunbond outer layer resists wear and tear, even under heavy foot traffic or abrasive conditions. Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup. Highly absorbent, fine-fiber construction won't leave liquids or fiber residue behind. Absorbs and retains oils, coolants, solvents and water. Flame-resistant material won't burn immediately like cellulose mats; melts when exposed to high heat while on the job.
Dispenser box makes mat easy to access, carry and store while protecting contents from dirt and moisture. Rolls are perforated every 10"; easy to tear to size, use only what you need.