BCR® CleaNotes® Sticky Notes, Berkshire
Catalog # 51280-640
Supplier: Berkshire
Small Business Enterprise
Specifications
- Color:White
- Cat. No.:51280-640
- W×L:7.6×7.6 cm (3×3")
- Weight:104 g/m (28#)
- Supplier no.:BCN.0303.24
Specifications
About this item
Ideal for leaving quick messages.
- BCR® CleaNotes® are made with cleanroom white bond paper
- Specialized coating to reduce particles and fibers
- Smooth surface reduces surface particle contamination
- Latex-free
- ISO Class 3–8
- Cleanroom Class 1–100,000
Special adhesive backing won’t leave contaminants in the cleanroom
Packaging: 100 sheets/pad, 24 pads/case.