MICROLITER® 700 Series Syringes, Hamilton
About this item
The 700 series syringe is the original hand-fitted Hamilton syringe
Cemented needles (N) for low volume syringes feature the needles cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable. Syringe 60373-775 features a special cemented needle (SN) with a termination that is the same as a cemented needle termination, except it allows for a variety of user-defined gauges, lengths, and point styles to be attached. Not autoclavable.
Removable needles (RN) are a Hamilton-specific design. This design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. This termination also allows for a removable needle without increasing the dead volume of the syringe, and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.
Luer Tip (LT) needles are removable and fit over a ground glass hub which is tapered in the shape of a male luer. This termination will accept most hypodermic needles but was designed specifically for use with Hamilton Kel-F® needles. This termination increases the dead volume in the syringe, which may not be appropriate for some applications. Autoclavable when disassembled to 115°C (239°F).
The stainless steel plunger is manufactured to fit the glass barrel with a tolerance smaller than 100 millionths of an inch, resulting in unsurpassed syringe life. This series of syringes is ideal for dispensing volumes from 0.5 –500μL. Each syringe is manufactured to achieve the highest level of accuracy and precision possible. Fluid path is SST and borosilicate glass. A variety of different terminations and needle options are available.
Needle Point style 2 is a sharp, beveled, curved, non-coring needle point recommended for septum penetration. Point style 3 is a blunt needle point for use with HPLC injection valves and sample pipetting. Point style 5 is a conical needle with side port for penetration of septa, thin-gauged vinyls, and plastics without coring. Point Style AS is a special conical style needle point used on autosampler syringes. The non-coring needle point is recommended for septum penetration.
: For additional available needle points, lengths, or gauges, please contact your Avantor representative.
47 Options Available Below
Product Details & Documents
The 700 series syringe is the original hand-fitted Hamilton syringe
Cemented needles (N) for low volume syringes feature the needles cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable. Syringe 60373-775 features a special cemented needle (SN) with a termination that is the same as a cemented needle termination, except it allows for a variety of user-defined gauges, lengths, and point styles to be attached. Not autoclavable.
Removable needles (RN) are a Hamilton-specific design. This design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. This termination also allows for a removable needle without increasing the dead volume of the syringe, and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.
Luer Tip (LT) needles are removable and fit over a ground glass hub which is tapered in the shape of a male luer. This termination will accept most hypodermic needles but was designed specifically for use with Hamilton Kel-F® needles. This termination increases the dead volume in the syringe, which may not be appropriate for some applications. Autoclavable when disassembled to 115°C (239°F).
The stainless steel plunger is manufactured to fit the glass barrel with a tolerance smaller than 100 millionths of an inch, resulting in unsurpassed syringe life. This series of syringes is ideal for dispensing volumes from 0.5 –500μL. Each syringe is manufactured to achieve the highest level of accuracy and precision possible. Fluid path is SST and borosilicate glass. A variety of different terminations and needle options are available.
Needle Point style 2 is a sharp, beveled, curved, non-coring needle point recommended for septum penetration. Point style 3 is a blunt needle point for use with HPLC injection valves and sample pipetting. Point style 5 is a conical needle with side port for penetration of septa, thin-gauged vinyls, and plastics without coring. Point Style AS is a special conical style needle point used on autosampler syringes. The non-coring needle point is recommended for septum penetration.
: For additional available needle points, lengths, or gauges, please contact your Avantor representative.
Specifications for Product Family
Specifications
- Catalog No:
- 60373-083
- 60376-170
- 60372-105
- 60373-028
- 60373-040
- 60373-061
- 60373-370
- 60372-091
- 60372-025
- 60373-980
- 60378-467
- 60373-345
- 60373-323
- 60373-946
- 60373-957
- 60373-968
- 60373-979
- 10192-092
- 10192-094
- 10192-148
- 72310-434
- 72310-444
- 74980-002
- 74980-004
- 72310-442
- 74980-006
- 10118-396
- 10192-150
- 10192-052
- 10192-054
- 10192-056
- 10192-058
- 10192-072
- 60373-629
- 60373-505
- 60373-538
- 60373-560
- 60373-593
- 60373-375
- 60373-470
- 60373-471
- 60371-000
- 60371-011
- 60371-022
- 60371-044
- 60371-066
- 60371-088
- Min. Temperature:
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- 10°C (50°F)
- Needle Length:
- 50.8 mm (2")
- 50.8 mm (2")
- 50.8 mm (2")
- 50.8 mm (2")
- 50.8 mm (2")
- 50.8 mm (2")
- 50.8 mm (2")
- 50.8 mm (2")
- 50.8 mm (2")
- 50.8 mm (2")
- 50.8 mm (2")
- 50.8 mm (2")
- 50.8 mm (2")
- 50.8 mm (2")
- 50.8 mm (2")
- 50.8 mm (2")
- 50.8 mm (2")
- 51 mm (2")
- 51 mm (2")
- Custom
- 50.8 mm (2")
- 50.8 mm (2")
- 50.8 mm (2")
- 50.8 mm (2")
- 50.8 mm (2")
- 50.8 mm (2")
- 50.8 mm (2")
- Custom
- Custom
- Custom
- Custom
- Custom
- Custom
- 50.8 mm (2")
- 50.8 mm (2")
- 50.8 mm (2")
- 50.8 mm (2")
- 50.8 mm (2")
- 50.8 mm (2")
- 50.8 mm (2")
- 50.8 mm (2")
- 50.8 mm (2")
Specifications
Product Family Options
Cemented Needle Syringes
Product Information
- VolumeGaugePoint styleAvailabilityPrice
- 60373-083Model 750 N SyringeSupplier Number: 80800Specifications:
More
Specifications
Cat. No.60373-083Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 60376-170Model 702 SN SyringeSupplier Number: 80419Specifications:
More
Specifications
Cat. No.60376-170Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 60372-105Model 702 N SyringeSupplier Number: 80400Specifications:
More
Specifications
Cat. No.60372-105Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 60373-028Model 705 N SyringeSupplier Number: 80500Specifications:
More
Specifications
Cat. No.60373-028Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 60373-040Model 710 N SyringeSupplier Number: 80600Specifications:
More
Specifications
Cat. No.60373-040Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 60373-061Model 725 N SyringeSupplier Number: 80700Specifications:
More
Specifications
Cat. No.60373-061Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 60373-370Model 75 N SyringeSupplier Number: 87900Specifications:
More
Specifications
Cat. No.60373-370Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 60372-091Model 701 N SyringeSupplier Number: 80300Specifications:
More
Specifications
Cat. No.60372-091Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 60372-025Model 701 N SyringeSupplier Number: 80366Specifications:
More
Specifications
Cat. No.60372-025Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 60373-980Model 701 N SyringeSupplier Number: 80621Specifications:
More
Specifications
Cat. No.60373-980Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 60378-467Model 705 N SyringeSupplier Number: 80521Specifications:
More
Specifications
Cat. No.60378-467Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 60373-345Model 725 N SyringeSupplier Number: 80765Specifications:
More
Specifications
Cat. No.60373-345Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 60373-323Model 750 N SyringeSupplier Number: 80865Specifications:
More
Specifications
Cat. No.60373-323Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 60373-946Model 701 N SyringeSupplier Number: 80365Specifications:
More
Specifications
Cat. No.60373-946Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 60373-957Model 702 N SyringeSupplier Number: 80465Specifications:
More
Specifications
Cat. No.60373-957Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 60373-968Model 705 N SyringeSupplier Number: 80565Specifications:
More
Specifications
Cat. No.60373-968Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 60373-979Model 710 N SyringeSupplier Number: 80665Specifications:
More
Specifications
Cat. No.60373-979Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 10192-092Model 75 N SyringeSupplier Number: 87919Specifications:
More
Specifications
Cat. No.10192-092Min. Temperature10°C (50°F)Needle Length51 mm (2") - 10192-094Model 701 N SyringeSupplier Number: 80383Specifications:
More
Specifications
Cat. No.10192-094Min. Temperature10°C (50°F)Needle Length51 mm (2") - 10192-148Model 701 N SyringeSupplier Number: 87908Specifications:
More
Specifications
Cat. No.10192-148Min. Temperature10°C (50°F)Needle LengthCustom - 72310-434Model 701 N SyringeSupplier Number: 80339Specifications:
More
Specifications
Cat. No.72310-434Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 72310-444Model 702 N SyringeSupplier Number: 80439Specifications:
More
Specifications
Cat. No.72310-444Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 74980-002Model 705 N SyringeSupplier Number: 80539Specifications:
More
Specifications
Cat. No.74980-002Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 74980-004Model 710 N SyringeSupplier Number: 80639Specifications:
More
Specifications
Cat. No.74980-004Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 72310-442Model 725 N SyringeSupplier Number: 80739Specifications:
More
Specifications
Cat. No.72310-442Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 74980-006Model 750 N SyringeSupplier Number: 80839Specifications:
More
Specifications
Cat. No.74980-006Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 10118-396Model 701 N SyringeSupplier Number: 80342Specifications:
More
Specifications
Cat. No.10118-396Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 10192-150Model 701 N SyringeSupplier Number: 80308Specifications:
More
Specifications
Cat. No.10192-150Min. Temperature10°C (50°F)Needle LengthCustom - 10192-052Model 702 SN SyringeSupplier Number: 80408Specifications:
More
Specifications
Cat. No.10192-052Min. Temperature10°C (50°F)Needle LengthCustom - 10192-054Model 705 SN SyringeSupplier Number: 80508Specifications:
More
Specifications
Cat. No.10192-054Min. Temperature10°C (50°F)Needle LengthCustom - 10192-056Model 710 SN SyringeSupplier Number: 80608Specifications:
More
Specifications
Cat. No.10192-056Min. Temperature10°C (50°F)Needle LengthCustom - 10192-058Model 725 SN SyringeSupplier Number: 80708Specifications:
More
Specifications
Cat. No.10192-058Min. Temperature10°C (50°F)Needle LengthCustom - 10192-072Model 750 SN SyringeSupplier Number: 80808Specifications:
More
Specifications
Cat. No.10192-072Min. Temperature10°C (50°F)Needle LengthCustom
Removable Needle Syringes
Product Information
- VolumeGaugePoint styleAvailabilityPrice
- 60373-629Model 750 Large RN SyringeSupplier Number: 80830Specifications:
More
Specifications
Cat. No.60373-629Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 60373-505Model 702 Small RN SyringeSupplier Number: 80430Specifications:
More
Specifications
Cat. No.60373-505Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 60373-538Model 705 Small RN SyringeSupplier Number: 80530Specifications:
More
Specifications
Cat. No.60373-538Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 60373-560Model 710 Small RN SyringeSupplier Number: 80630Specifications:
More
Specifications
Cat. No.60373-560Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 60373-593Model 725 Large RN SyringeSupplier Number: 80730Specifications:
More
Specifications
Cat. No.60373-593Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 60373-375Model 75 Small RN SyringeSupplier Number: 87930Specifications:
More
Specifications
Cat. No.60373-375Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 60373-470Model 701 Small RN SyringeSupplier Number: 80330Specifications:
More
Specifications
Cat. No.60373-470Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 60373-471Model 701 Small RN SyringeSupplier Number: 80336Specifications:
More
Specifications
Cat. No.60373-471Min. Temperature10°C (50°F)Needle Length50.8 mm (2")
Luer Tip Syringes without Needle
Product Information
- VolumeGaugePoint styleAvailabilityPrice
- 60371-000Model 701 LT SyringeSupplier Number: 80301Specifications:
More
Specifications
Cat. No.60371-000Min. Temperature10°C (50°F)Needle Length - 60371-011Model 702 LT SyringeSupplier Number: 80401Specifications:
More
Specifications
Cat. No.60371-011Min. Temperature10°C (50°F)Needle Length - 60371-022Model 705 LT SyringeSupplier Number: 80501Specifications:
More
Specifications
Cat. No.60371-022Min. Temperature10°C (50°F)Needle Length50.8 mm (2") - 60371-044Model 710 LT SyringeSupplier Number: 80601Specifications:
More
Specifications
Cat. No.60371-044Min. Temperature10°C (50°F)Needle Length - 60371-066Model 725 LT SyringeSupplier Number: 80701Specifications:
More
Specifications
Cat. No.60371-066Min. Temperature10°C (50°F)Needle Length - 60371-088Model 750 LT SyringeSupplier Number: 80801Specifications:
More
Specifications
Cat. No.60371-088Min. Temperature10°C (50°F)Needle Length
Accessories
Product Information
- Catalog #AvailabilityPrice
- Reproducibility (Chaney) Adapter for 1702–1750 Series, 702–750 Series, or 7000 Series SyringesReproducibility (Chaney) Adapter for 1702–1750 Series, 702–750 Series, or 7000 Series Syringes60374-016Log in for availabilityEach - $219.30
Product Information
- Catalog #AvailabilityPrice
- Repeating Dispenser PB600-1 for 25 µL - 2.5 mL Volume Syringes, for use with Models 701, 702, 705, 710, 725, and 750Repeating Dispenser PB600-1 for 25 µL - 2.5 mL Volume Syringes, for use with Models 701, 702, 705, 710, 725, and 75060384-002Log in for availabilityEach - $299.03
Product Information
- Catalog #AvailabilityPrice
- Reproducibility (Chaney) Adapter for 5–10 µL 1701 Series and Models 75 and 70 SyringesReproducibility (Chaney) Adapter for 5–10 µL 1701 Series and Models 75 and 70 Syringes60374-024Log in for availabilityEach - $259.07
Product Information
- Catalog #AvailabilityPrice
- Syringe Guide for 7000 Series and 25–500 µL 700 and 1700 Series SyringesSyringe Guide for 7000 Series and 25–500 µL 700 and 1700 Series Syringes60374-018Log in for availabilityEach - $90.76
Product Information
- Catalog #AvailabilityPrice
- Syringe Guide for 5–10 µL 700 and 1700 Series and Models 75, 701 SyringesSyringe Guide for 5–10 µL 700 and 1700 Series and Models 75, 701 Syringes60373-425Log in for availabilityEach - $80.75
Product Information
- Catalog #SizeExt.ØAvailabilityPrice
- Needle Cleaning Kit with Tungsten Cleaning Wires and 70 mL Bottle of Cleaning ConcentrateNeedle Cleaning Kit with Tungsten Cleaning Wires and 70 mL Bottle of Cleaning Concentrate60380-759——Log in for availabilityEach - $151.57
Product Information
- Catalog #AvailabilityPrice
- Cleaning Concentrate, 70 mL
Product Information
- Catalog #SizeExt.ØAvailabilityPrice
- Tungsten Needle Cleaning Wires
Product Information
- Catalog #AvailabilityPrice
- Cleaning Concentrate, 500 mL
Product Information
- Catalog #SizeExt.ØAvailabilityPrice
- Tungsten Needle Cleaning Wires
Product Information
- Catalog #SizeExt.ØAvailabilityPrice
- Tungsten Needle Cleaning Wires
Product Information
- Catalog #SizeExt.ØAvailabilityPrice
- Tungsten Needle Cleaning Wires
Product Information
- Catalog #SizeExt.ØAvailabilityPrice
- Tungsten Needle Cleaning Wires
Product Information
- Catalog #For tubesAvailabilityPrice
Product Information
- Catalog #AvailabilityPrice
- RN Nut Compatible with Small and Large Hub Removable Needle SyringesRN Nut Compatible with Small and Large Hub Removable Needle Syringes30618-676Log in for availabilityEach - $16.93



