Order Entry
United States
ContactUsLinkComponent
SP Bel-Art Eyewear Dispenser, Bel-Art Products, a part of SP
SP Bel-Art Eyewear Dispenser, Bel-Art Products, a part of SP
Catalog # 32800-030
undefined
SP Bel-Art Eyewear Dispenser, Bel-Art Products, a part of SP
Catalog # 32800-030
Supplier Number:  F24876-0000
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Dispenser type:
    Wall-mountable
  • Material:
    Acrylic
  • No. of Compartments:
    1
  • PPE type:
    Earplugs
  • Color:
    Clear
  • Description:
    Eye wear dispenser
  • Environmentally Preferable:
  • Cat. No.:
    32800-030
  • W×D×H:
    20.3×10.2×48.3 cm (8×4×19")
  • Supplier no.:
    248760000

Specifications

About this item

This wall-mounted dispenser is designed to hold either boxed or loose glasses.

  • Acrylic construction
  • Clear siding ensures optimal visibility
  • Open top for easy filling

It features a large flip-up door for removing glasses and open top for easy filling. Made from clear acrylic, you’ll always know when it’s time to refill. There are predrilled holes on the back for wall mounting (hardware not included).