Order Entry
Puerto Rico
ContactUsLinkComponent
Virtu-Clean™ Sterile 70% Isopropyl Alcohol
Virtu-Clean™ Sterile 70% Isopropyl Alcohol
Catalog # 77530-948
undefined
Virtu-Clean™ Sterile 70% Isopropyl Alcohol
Catalog # 77530-948
Supplier Number:  HBG703016797

Specifications

  • Description:
    Sterile 70% isopropyl alcohol, Double bagged
  • Size:
    16 oz.
  • Cat. No.:
    77530-948
  • Packaging:
    Trigger spray bottle

Specifications

About this item

Virtu-Clean™ sterile alcohol is a 70% Isopropyl Alcohol/30% water for injection cleaner for critical environments.

  • Validated sterile
  • Available in 16 oz. trigger spray bottle
  • Removes many surface contaminants
  • Double bagged
  • ISO class 5
  • USP compliant

Virtu-Clean™ sterile alcohol is filtered at 0.1 µm, which is less than the 0.22 industry standard for added cleanliness.

Use this cleaner for wiping down gloved hands, vials, equipment, supplies, counter tops, floors, walls, and more. Sterile 70% Isopropyl Alcohol (IPA) is listed throughout the USP and requirements as appropriate for a wide variety of processes and procedures.

Packaging: 12 (16 oz.) bottles/case.