Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Compresstome magnifying glass and light
- Cat. No.:77435-526
Specifications
About this item
Used to magnify and illuminate samples when sectioning.
- Fully removable when needed
- 4" diameter lens with 5 Watt LED lights
- Adjustable with two levels of brightness
- Flexible gooseneck is 12"
Magnifying lens provides 2X (200%) magnification of tissues during the cutting process.