Synthware Connecting Inlet Adapter, Kemtech America
Catalog # 60004-662
Supplier: Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Description:Adapter, 90°, with #15 O-ring
- Cat. No.:60004-662
- Supplier no.:A560001
Specifications
About this item
Adapter has an O-ring joint with a vacuum valve at a 90° angle connected to a piece of medium wall tubing.
- O-ring joint
- Vacuum valve at 90° angle
- Medium wall tubing
- One #116 Viton® O-ring included
Featuring a #15 O-ring joint with a 0-4mm high vacuum valve at a 90° angle connected to a piece of 10mm O.D. medium wall tubing. Overall height is 100mm. Each adapter is supplied complete with one #116 Viton® O-ring.