Order Entry
Puerto Rico
ContactUsLinkComponent
PurSwab® Anti-Static Foam Tipped Applicator, Polypropylene Handle, Puritan Medical Products
PurSwab® Anti-Static Foam Tipped Applicator, Polypropylene Handle, Puritan Medical Products
Catalog # 10806-154
Product available on GSA Advantage®
undefined
PurSwab® Anti-Static Foam Tipped Applicator, Polypropylene Handle, Puritan Medical Products
Catalog # 10806-154
Supplier Number:  1806-PFAS
Product available on GSA Advantage®

Specifications

  • Cat. No.:
    10806-154
  • Handle length:
    150.8 mm (5.938")
  • Head width:
    4.7 mm (0.188")
  • Head length:
    17.5 mm (0.688")
  • Handle width:
    2.5 mm (0.100")
  • Supplier no.:
    1806-PF AS

Specifications

About this item

These swabs feature a completely static-free construction

This swab is used as a general cleaning tool during electronic assembly and medical device manufacturing, and for removing contamination in static sensitive components. It is ideal for applying adhesives or other solvents, is lint- and residue-free, and can be used dry or with IPA and DI water. Made in USA.

They incorporate an antistatic polypropylene shaft and foam head. Static-dissipative swabs attract dirt and dust for easy cleaning, while reducing and dissipating static electricity. Antistatic properties will not decay over time.

Certifications: CE marked.
Ordering information: Swabs are packaged 50 swabs per bag, 20 bags per case.