Contamination Control Swab, Mini Foam Head, Semi-Flexible, Foamtec International WCC
Catalog # 10810-864
Supplier: Foamtec International
Specifications
- Cat. No.:10810-864
- Handle length:76.2 mm (3.000")
- Head width:3.3 mm (0.130")
- Head length:10.1 mm (0.400")
- Handle width:1.5 mm (0.060")
- Supplier no.:HT1002
Specifications
About this item
Designed to meet demanding cleanroom applications
Can be used with alcohol, Freon® 113 fluorocarbon, acetone, and other solvents for assembly cleaning, and for epoxy application. Swab features a 100ppi polyurethane head, a semi-flexible tip and a polypropylene handle.
Ordering information: Packaged in polybags.