Scintillation Vials, Polypropylene, with Plug-Style Stopper, Kimble Chase, DWK Life Sciences
Catalog # 66020-257
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:Yes
- Cap Size:14 mm
- Cap type:Plug style stopper
- Capacity:4.00 ml
- Description:Scintillation vial
- Cat. No.:66020-257
- Diameter ×H:14×56 mm
- Supplier no.:VW58552-4
Specifications
About this item
Manufactured by injection molding from copolymer polypropylene to rigid specifications for low background characteristics, resulting in a container especially suitable for low-activity counting
- Vials are seamless and have wide mouth openings
Plug-style stoppers permit fast closing and opening.
Packaging: Vials and caps are packed separately.