Order Entry
Puerto Rico
ContactUsLinkComponent
Aisle Marking Tape
Aisle Marking Tape
Catalog # 76001-117
Aisle Marking Tape
Catalog # 76001-117
Supplier Number:  B1618M

Specifications

  • Temperature range:
    −4...+80 °C (−40...+176 °F)
  • Width:
    3"
  • Color:
    Yellow with balck print
  • Description:
    High visibility caution ESD zone floor tape
  • Length:
    54'
  • Material:
    Vinyl/Film
  • Cat. No.:
    76001-117
  • W×L:
    7.62×137.16 cm (3×54")
  • Adhesive material:
    Acrylic/permanent

Specifications

About this item

Botron’s Bright Yellow ESD Zone Aisle marking floor tape features bold, black ESD symbols and print reading 'Caution Static Sensitive Area'.

  • Bold print
  • Printed ESD symbol
  • Scuff resistant
  • High water resistance
  • Acrylic based adhesive

This highly visible vinyl tape is also durable as well as tear resistant, adhering to all types of floors in many environments.

It is recommended to properly identify your ESD safe work areas with this floor tape.

Easy to identify ESD safe tape lets people know they are in a static safe area. Our ESD Floor Tape can be used inside and outside to both stripe and line floors and walls. It also can be applied to heavy machinery and work equipment.

Certifications: Lead-Free RoHS Compliant.