Bionova® Dual Incubator for Biological IndicaD23:D35
Catalog # 77506-928
Supplier: TERRAGENE
Specifications
- Description:Dual incubator for biological indicators, 99F or 140F
- Cat. No.:77506-928
Specifications
About this item
Dual biological indicator Incubator. 37±2 or 60±2 °C.
- Incubator for biological indicators and Hygiene Monitoring Systems at 37±2 °C or 60±2 °C
- Dimensions: 12.0 cm high, 12.3 cm diameter
- 36 positions
- Special hole for external thermometer
- 1 ampoule crusher
- Voltage range: 100 to 240 VAC
- Power: 20 W
- Frequency: 50 to 60 Hz
IC10/20/dual biological indicator Incubator. 37±2 or 60±2 °C.
26 metal positions (0.9 cm diameter, 3.0 cm deep) to incubate BT10, BT20, BT30, BT80, BT90, BT91, BT100, BT101, BT200, BT202, BT21, BT22, BT24.
10 metal positions (1.3 cm diameter, 3.0 cm deep) to incubate BT23, culture media and protein pen.
Storage conditions:
T = 15 to 35 °C, RH = 35 to 85%, keep in a dark place.
Certifications: ISO 13485.
Packaging: 1 unit per box.