Order Entry
Puerto Rico
ContactUsLinkComponent
Bionova® Self-Contained Spore Ampoules for Steam (10⁶ Spores/0,6 ml)
Bionova® Self-Contained Spore Ampoules for Steam (10⁶ Spores/0,6 ml)
Catalog # 77507-004
Supplier:  TERRAGENE
undefined
Bionova® Self-Contained Spore Ampoules for Steam (10⁶ Spores/0,6 ml)
Catalog # 77507-004
Supplier:  TERRAGENE
Supplier Number:  BT24/6

Specifications

  • Description:
    Steam spore ampoule
  • Cat. No.:
    77507-004
  • Organism:
    Bacillus subtilis (DSM 5230 – ATCC® 35021)
  • Spore population per strip:
    10⁶ spores

Specifications

About this item

Self-contained spore ampoules for monitoring industrial steam low temperature 110 to 121 °C sterilization of liquids. Bacillus subtilis DSM 5230 (ATCC 35021) 10⁶ spores per ampoule. (7×40 mm). 0,6 ml of culture medium. 200(+)+20(-)/BX.

  • Consistent and reliable spore population and D-value
  • Glass ampoule 6.8 mm internal diameter, wall thickness of 0.2 to 0.3 mm and length 40.0 mm
  • 0.6 ml of culture medium
  • Shelf-life: 2 years
  • Incubation in Bionova dual incubator IC10/20 recommended
  • D/value is calculated at 115 and 121 °C
  • Initial color: Red
  • Final color: Yellow

Bionova® BT24 biological indicator is specifically designed for monitoring of steam sterilization processes at 110 to 121 °C.

If the sterilization process was not successful, the indicator medium will turn to yellow after incubation between 35 to 39 °C, thus indicating the presence of living Bacillus subtilis spores.

If the sterilization process was effective, the indicator medium will remain the original color after incubation. The final readout should be performed after 48 hours of incubation between 35 to 39 °C.

Storage conditions:
T = 2 to 8 °C (refrigerated), RH = 30 to 80%, keep the product away from direct light. Ampoules can remain at T <25 °C for up to 2 hours.Ampoules might be frozen for transportation.

Certifications: ISO 13485; ISO 11138; ISO 11140-1.
Packaging: 200 + 20 per package.